Menu Search
Quick Connect Cable Assemblies Double End Cordset 90-deg Male 24-48VAC/DC 4A

TURCK #VAS22-D653-4M-RSK5.3T

Double End Cordset 90-deg Male 24-48VAC/DC 4A

SKU #78071672772
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Double End Cordset
Connector Type: Male
Angle: 90 Degree
Cable Length - ft: 13.12 ft.
Cable Length - meters: 4.00 m
Poles: 3-Pole
Wire-Pin Code: Standard Color Code
Wire-Pin Colors: Black, Green/Yellow
Voltage: 24-48V AC/DC
Amps: 4A
Connector Material: TPU Body, Nickel Plated Brass Nut
Cable Type: Gray PVC, 18 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 1, 3, 4, 6P
Application/Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male; Angle - 90-deg; Cable Length - ft - 13.12 ft; Cable Length - meters - 4.00 m; Poles - 3-Pole; Wire-Pin Code - Standard Color Code; Wire-Pin Colors - Black, Green/Yellow; Voltage - 24-48VAC/DC; Amps - 4A; Connector Material - TPU Body, Nickel Plated Brass Nut; Cable Type - Gray PVC, 18 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 1, 3, 4, 6P; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -40 to 105 deg C (-40 to 221 deg F)

Additional Info: Operating Temperature: -40 to 105 deg C (-40 to 221 deg F)