Menu Search

TURCK #RK4.4T-4

eurofast® Cordset, Single-End; Single Keyway; Straight; 13 ft. cable

SKU: 78071698781
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 13 ft.
Cable Length - meters: 4.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PUR Body, Nickel Plated Brass Nut
Cable Type: Gray PVC, 22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68