TURCK #RSS4.4T-0.5

Cordset, Single-End; Single Keyway; Straight; 1.6 ft. cable

SKU: 78071628116
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Male Euro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 1.6 ft.
Cable Length - meters: 0.5 m
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V
Amps: 4A
Connector Material: TPU Body, Nickel Plated Brass Nut
Cable Type: Gray PVC, 4x22 AWG
Connector Mating Size: M12x1
Application/Rating - IEC: IP 67
Manufacturer Series: eurofast
Additional Info: Operating Temperature: -40 to 105 deg C (-40 to 221 deg F)