TURCK #RKS4.5T-9-RSS4.5T

Cordset, Double-end; Single Keyway; Straight; 30 ft. cable

SKU: 78071621063
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Double End Cordset
Connector Type: Female-Male Euro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 30 ft.
Cable Length - meters: 9.0 m
Poles: 5-Pole
Wire-Pin Colors: Brown, White, Blue, Black, Gray
Voltage: 250V
Amps: 4A
Connector Material: TPU Body, Nickel Plated Brass Nut
Cable Type: Gray PVC, 5x22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 1, 3, 4, 6P
Application/Rating - IEC: IP 67/IP 68
Manufacturer Series: eurofast
Additional Info: Operating Temperature: -40 to 105 deg C (-40 to 221 deg F)