TPC WIRE & CABLE #89512

Cordset, Single-End; Single Keyway; 90 deg; 12 ft. cable

SKU: 78879692023
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: 90 deg
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 5-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PUR Body, Aluminum Nut
Cable Type: Yellow PUR, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - IEC: IP 68
Manufacturer Series: Mini
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 5-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - White, Red, Green, Orange, Black; Voltage - 600VAC/DC; Amps - 8A; Connector Material - PUR Body, Aluminum Nut; Cable Type - Yellow PUR, 16 AWG; Connector Mating Size - 7/8"-16 UN; Application/Rating - IEC - IP 68; Manufacturer Series - Mini