SICK OPTIC #6026134

Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

SKU: 78916297982
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Single End Cordset
Connector Type: Male
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.00 m
Poles: 5-Pole
Wire-Pin Code: DC Color Code
Cable Type: Black PUR
Connector Mating Size: M12x1
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Male; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 16.40 ft; Cable Length - meters - 5.00 m; Poles - 5-Pole; Wire-Pin Code - DC Color Code; Cable Type - Black PUR; Connector Mating Size - M12x1