Menu Search
Search
MOLEX #803000A09M020

Single End Cordset Straight Female Micro DC Single Keyway 250VAC/DC 4A

SKU # 78172553646
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro DC; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 6.5 ft; Cable Length - meters - 2.0 m; Poles - 3-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, Blue, Black; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Micro-Change