Menu Search
Quick Connect Cable Assemblies Single End Cordset Straight Female Micro AC Dual Keyway 250VAC/DC 4A
MOLEX #704000D02F060

Micro-Change Single End Cordset Straight Female Micro AC Dual Keyway 250VAC/DC 4A

SKU # 78678875926
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 4-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Red/Black, Red/White, Red, Green
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2"-20 UNF
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68