MOLEX #703000D02F2001

Single End Cordset Straight Female Micro AC Dual Keyway 250VAC/DC 4A

SKU: 78678828839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 20 ft.
Cable Length - meters: 6.0 m
Poles: 3-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2"-20 UNF
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Micro-Change
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro AC; Keyway - Dual Keyway; Angle - Straight; Cable Length - ft - 20.0 ft; Cable Length - meters - 6.0 m; Poles - 3-Pole; Wire-Pin Code - Auto Color Code; Wire-Pin Colors - Green, Red/Blk, Red/Wht; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PVC Body, Stainless Steel Nut; Cable Type - Yellow PVC, 22 AWG; Connector Mating Size - 1/2"-20 UNF; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Micro-Change