Menu Search
Quick Connect Cable Assemblies Single End Cordset Female

MOLEX #302000A01F1201

Single End Cordset Female

SKU #78678844110
Manufacturer Series: 130008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Single End Cordset
Connector Type: Female
Cable Length - ft: 12 ft.
Cable Length - meters: 3.66 m
Poles: 12-Pole
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: 16 AWG

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Cable Length - ft - 12.00 ft; Cable Length - meters - 3.66 m; Poles - 12-Pole; Connector Material - PVC Body, Stainless Steel Nut; Cable Type - 16 AWG; Manufacturer Series - 130008