MOLEX #8030P1B03M050

Single End Cordset 90-deg Female

SKU: 78678842072
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End Cordset
Connector Type: Female
Angle: 90 deg
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.00 m
Poles: 3-Pole
Connector Material: PUR Body
Cable Type: 22 AWG
Manufacturer Series: 120067
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Angle - 90-deg; Cable Length - ft - 16.40 ft; Cable Length - meters - 5.00 m; Poles - 3-Pole; Connector Material - PUR Body; Cable Type - 22 AWG; Manufacturer Series - 120067