Menu Search

MOLEX #61164-90

Single End Cordset 90-deg Female

SKU: 78678820699
Manufacturer Series: 130006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Single End Cordset
Connector Type: Female
Angle: 90 Degree
Poles: 4-Pole
Cable Type: 18 AWG
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Angle - 90-deg; Poles - 4-Pole; Cable Type - 18 AWG; Manufacturer Series - 130006