Menu Search
MOLEX #102001A01F150

Single End Cordset 90-deg Female

SKU # 78678842951 Manufacturer Series: 130006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Angle: 90 Degree
Cable Length - ft: 15 ft.
Cable Length - meters: 4.57 m
Poles: 2-Pole
Connector Material: PVC Body
Cable Type: 16 AWG

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Angle - 90-deg; Cable Length - ft - 15.00 ft; Cable Length - meters - 4.57 m; Poles - 2-Pole; Connector Material - PVC Body; Cable Type - 16 AWG; Manufacturer Series - 130006