Menu Search
MOLEX #104000A01F120

Single End Cordset, 4-Pole, Female, Single Keyway, 12 ft L Cable, Straight, 600VAC/DC

SKU # 78172553123 Manufacturer Series: 130006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.7 m
Poles: 4-Pole
Wire-Pin Code: U.S. Color Code
Voltage: 600V AC/DC
Amps: 10A
Connector Material: PVC Body, Black Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67, IP 68

Cordset; Single End; 4-Poles; Female Connector; Single Keyway; 12.00 ft Length Yellow PVC, 16 AWG Cable; Straight Angle; 600VAC/DC; 10A; PVC Body, Black Epoxy Coated Zinc Nut