Menu Search
MOLEX #804000A09M020

Micro-Change 804000A09M020 Single End Cordset, 4-Pole, Female, Single Keyway, 6.56 ft L Cable, Straight, 250VAC/DC

SKU # 78172553044 Manufacturer Series: 120065
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6.56 ft.
Cable Length - meters: 2.0 m
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67, IP 68

When space and time are in short supply, look no further than Brad Harrison brand for the best, ready-made m12 connector solutions. For fast, compact migration towards softwiring, Brad Harrison Micro-Change m12 connectors are ideal connectivity solutions