Menu Search
MOLEX #703000D02F060

Micro-Change 703000D02F060 Single End Cordset, 3-Pole, Female, Dual Keyway, 6 ft L Cable, Straight, 250VAC/DC

SKU # 78172553122 Manufacturer Series: 120072
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 3-Pole
Wire-Pin Colors: Green (Ground), Red - Black Trace, Red - White Trace
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Black Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2-20 UNF
Application/​Rating - IEC: IP 67

When space and time are in short supply, look no further than Brad Harrison brand for the best, ready-made m12 connector solutions. For fast, compact migration towards softwiring, Brad Harrison Micro-Change m12 connectors are ideal connectivity solutions