Menu Search
Quick Connect Cable Assemblies Double End Cordset Straight Male-Female
MOLEX #60963

Double End Cordset Straight Male-Female

SKU # 78678860963 Manufacturer Series: 130010
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Double End Cordset
Connector Type: Male-Female
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 3-Pole

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female; Angle - Straight; Cable Length - ft - 6.0 ft; Cable Length - meters - 1.8 m; Poles - 3-Pole; Manufacturer Series - 130010