Menu Search
Quick Connect Cable Assemblies Double End Cordset Straight Male, 90-deg Female Male Mini - Female DIN Single Keyway to Non-Keyed 115VAC/DC 5A
MOLEX #E130D4A23M010

Double End Cordset Straight Male, 90-deg Female Male Mini - Female DIN Single Keyway to Non-Keyed 115VAC/DC 5A

SKU # 78678836407 Manufacturer Series: DIN 43650 Type A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Double End Cordset
Connector Type: Male Mini - Female DIN
Keyway: Single Keyway to Non-Keyed
Angle: Straight Male, 90 Degree Female
Cable Length - ft: 3.3 ft.
Cable Length - meters: 1.0 m
Poles: 3-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Brown, Blue, Green/Yellow
Voltage: 115V AC/DC
Amps: 5A
Connector Material: PVC Body, Epoxy Coated Zinc Nut - Polypropylene
Cable Type: Black PVC, 18 AWG
Connector Mating Size: 7/8"-16 UN - 18mm DIN
Application/​Rating - NEMA: NEMA 4
Application/​Rating - IEC: IP 65

Additional Info: Configuration: 2-Pole + Dual Ground. Female DIN: Yellow LED and VDR Surge suppression