MOLEX #483030B09M050

Double End Cordset Female-Male Mini

SKU: 78678836730
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Double End Cordset
Connector Type: Female-Male Mini
Poles: 3-Pole
Connector Material: PUR Body
Cable Type: 24 AWG
Manufacturer Series: 120087
Description
Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Female-Male Mini; Poles - 3-Pole; Connector Material - PUR Body; Cable Type - 24 AWG; Manufacturer Series - 120087