MOLEX #BB5S30PP4M030

Double End Cordset, 5-Pole, Female-Male, 9.84 ft L Cable

SKU: 78678851047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Double End Cordset
Connector Type: Female-Male
Angle: Straight
Cable Length - ft: 9.84 ft.
Cable Length - meters: 3.00 m
Poles: 5-Pole
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 65, IP 67
Manufacturer Series: Micro-Change
Description
Cordset; Double End; 5-Poles; Straight Female-Male Connector; 9.84 ft Length Cable; M12x1 Connector; NEMA 6P; IEC IP 65, IP 67