Menu Search
Search
Electrical and Power Distribution Industrial Quick Connects Quick Connect Cable Assemblies Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight

MOLEX

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight

(4 Product Options)
  • Assembly Type: Single End Cordset
  • Connector Type: Female Mini
  • Keyway: Single Keyway
  • Angle: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Poles: 7-Pole
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1"-16 UN