Menu Search
Search
MOLEX #103000A46M020

Mini-Change® Cordset, Single-End; Single Keyway; Straight; 6.5 ft. cable

SKU # 78678885801
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 6.5 ft.
Keyway: Single
Cable Length - meters: 2.0 m
Voltage: 600V
Amps: 15A
Connector Material: PVC Body, Gold Plated Zinc Nut
Cable Type: Gray PVC, 14 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - IEC: IP 67
Assembly Type: Single End Cordset
Connector Type: Female Mini
Angle: Straight
Poles: 3-Pole

Additional Info: Operating Temperature: -20 to 90 deg C (-4 to 194 deg F), Cable Diameter: 14.22mm (0.560 in.)