Menu Search
MOLEX #309002A01F120

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 12 ft. cable

SKU # 78678844145 Manufacturer Series: 130008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 12 ft.
Connector Type: Male Mini
Cable Length - meters: 3.6 m
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, Red/Blk, Grn/Blk, White, Red, Green, Wht/Blk, Black
Voltage: 600V AC/DC
Connector Mating Size: 1 1/8"-16 UN
Application/​Rating - IEC: IP 68
Assembly Type: Single End Cordset
Keyway: Single Keyway
Angle: Straight
Poles: 9-Pole
Amps: 7A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P