Menu Search
MOLEX #301002A01F120

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 12 ft. cable

SKU # 78678844101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single Keyway
Angle: Straight
Poles: 10-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Red, Green, Black, White
Voltage: 600V AC/DC
Amps: 7A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 1/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68