Menu Search
Search
MOLEX #207000A01F060

Mini-Change® Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

SKU # 78678843996
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White/Black, Black, White, Red, Orange, Blue, Green
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Poles: 7-Pole
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1"-16 UN