Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

MOLEX #32638

Quick-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

SKU #78678832638
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Power
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 4-Pole
Wire-Pin Colors: Black, Green, Red, White
Voltage: 600V AC/DC
Amps: 15A
Connector Material: Nitrile Body, Thermoplastic Nut
Cable Type: Yellow Neoprene, 14 AWG
Connector Mating Size: 1 3/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Power; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 6.0 ft; Cable Length - meters - 1.8 m; Poles - 4-Pole; Wire-Pin Colors - Black, Green, Red, White; Voltage - 600VAC/DC; Amps - 15A; Connector Material - Nitrile Body, Thermoplastic Nut; Cable Type - Yellow Neoprene, 14 AWG; Connector Mating Size - 1 3/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Quick-Change