Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

MOLEX #105002A01F060

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

SKU #78678840152
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 5-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68