Menu Search
Search
MOLEX #105000A01F0601

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

SKU # 78678843253
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.82 m
Poles: 5-Pole
Wire-Pin Code: U.S. Color Code
Wire-Pin Colors: 1-White, 2-Red, 3-Green, 4-Orange, 5-Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, 303 Stainless Steel Nut
Cable Type: Yellow PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

The Brad Harrison Mini-Change connector family is the standard by which all other miniature connectors are measured. To understand why Mini-Change connectors are the choice, simply look at their evolution. We pioneered the market for miniature connectors, presenting the first quick-disconnect alternative to hardwiring. Today, Brad Harrison connectors continue to be the recognized leader for quality and durability in design, embodied in the widest selection of miniature connectors on the market. To continuing to broaden our innovative line, the 19-pole connector consolidates power and control wiring in a molded, prewired, water-tight package.

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F), Cable Type: STOOW