Menu Search
MOLEX #803S00D04M020

Micro-Change Cordset, Single-End; Single Keyway; Straight; 6.5 ft. cable

SKU # 78678831811
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 3-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PBT Body, Nickel Plated Brass Nut
Cable Type: Black PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 6.5 ft; Cable Length - meters - 2.0 m; Poles - 3-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, Blue, Black; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PBT Body, Nickel Plated Brass Nut; Cable Type - Black PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Change

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)