MOLEX #106000A01F300

Cordset, Single-End; Single Keyway; Straight; 30 ft. cable

SKU: 78678841808
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 30 ft.
Cable Length - meters: 9.0 m
Poles: 6-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black, Blue
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Change