MOLEX #105000C01F030

Cordset, Single-End; Single Keyway; Straight; 3 ft. cable

SKU: 78678843283
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 3 ft.
Cable Length - meters: 0.9 m
Poles: 5-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Red/White, Red, Green, Red/Orange, Red/Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Change