MOLEX #208002A01F2001

Cordset, Single-End; Single Keyway; Straight; 20 ft. cable

SKU: 78678834799
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 20 ft.
Cable Length - meters: 6.10 m
Poles: 8-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Blue, Black, Orange, Red, White, Green, Black/Red, Black/White
Voltage: 600V AC/DC
Amps: 7A
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 in.-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Change
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Male Mini; Keyway - Single Keyway ; Angle - Straight; Cable Length - ft - 20.00 ft; Cable Length - meters - 6.10 m; Poles - 8-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Blue, Black, Orange, Red, White, Green, Black/Red, Black/White; Voltage - 600VAC/DC; Amps - 7A; Connector Material - PVC Body, Stainless Steel Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1 in.-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Change
Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)