Menu Search
Search
MOLEX #804000D01M0408

Micro-Change Cordset, Single-End; Single Keyway; Straight; 13.1 ft. cable

SKU # 78678890350
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 13.1 ft.
Cable Length - meters: 4.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Zinc Die Cast w/Black Epoxy Coupling Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

When space and time are in short supply, look no further than Brad Harrison brand for the best, ready-made m12 connector solutions. For fast, compact migration towards softwiring, Brad Harrison Micro-Change m12 connectors are ideal connectivity solutions for 12mm to 18mm sensors and switches. For applications requiring an increased pin count in a standard m12 configuration, the Brad Harrison 8-pin Micro-Change connector family is there for you. A variety of configurations are available, such as DC and both American and European standard AC form factors.