Menu Search
MOLEX #35630

Cordset, Single-End; Single Keyway; Straight; 12 ft. cable

SKU # 78678835630 Manufacturer Series: Control Connectors
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Control
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 12-Pole
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Voltage: 600V AC
Amps: 10A
Connector Material: Neoprene Body
Cable Type: Black Neoprene, 12 AWG
Connector Mating Size: 1 3/4"

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Control; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 12-Pole; Wire-Pin Colors - Orange, Blue, Wht/Blk, Red/Blk, Grn/Blk, Org/Blk, Blu/Blk, Blk/Wht, Green, Red, White, Black; Voltage - 600VAC; Amps - 10A; Connector Material - Neoprene Body; Cable Type - Black Neoprene, 12 AWG; Connector Mating Size - 1 3/4"; Manufacturer Series - Control Connectors