Menu Search
MOLEX #302101A04M100

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; 90 deg; 32.8 ft. cable

SKU # 78678844527
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 12-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Voltage: 30VDC
Amps: 12A
Connector Material: PVC Body, Epoxy Coated Zinc Nut - Polypropylene
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 1/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 32.8 ft; Cable Length - meters - 10.0 m; Poles - 12-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Orange, Blue, Wht/Blk, Red/Blk, Grn/Blk, Org/Blk, Blu/Blk, Blk/Wht, Green, Red, White, Black; Voltage - 30VDC; Amps - 12A; Connector Material - PVC Body, Epoxy Coated Zinc Nut - Polypropylene; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1 1/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Application: Home Run Cable for 4 or 8 Port Micro-Change MPIS JXN Boxes; Manufacturer Series - Mini-Change

Additional Info: Application: Home Run Cable for 4 or 8 Port Micro-Change MPIS JXN Boxes