Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; 90 deg; 3 ft. cable
MOLEX #103001A01F030

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; 90 deg; 3 ft. cable

SKU # 78678843042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 3 ft.
Cable Length - meters: 0.9 m
Poles: 3-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 13A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68