Menu Search
Search
MOLEX #206001A01F120

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; 90 deg; 12 ft. cable

SKU # 78678843979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 12 ft.
Cable Length - meters: 4.0 m
Poles: 6-Pole
Wire-Pin Code: Color Coded
Wire-Pin Colors: Orange, Blue, Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 13A
Connector Material: Molded PVC Body
Cable Type: Yellow STOOW PVC, 16 AWG

Cordset; Single End; 6 Poles; 90-deg Female Connector; Single Keyway; Yellow STOOW PVC, 16 AWG, 12.0 ft Length Cable; 600VAC/DC; 13A