Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Non-Keyed; Straight; 6.5 ft. cable

MOLEX #403006A10M020

Nano-Change Cordset, Single-End; Non-Keyed; Straight; 6.5 ft. cable

SKU #78678832541
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Male Nano
Keyway: Non-Keyed
Angle: Straight
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 3-Pole
Wire-Pin Colors: Brown, Blue, Black
Voltage: 60V AC, 25V DC
Amps: 4A
Connector Material: TPE Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 24 AWG
Connector Mating Size: M8x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Male Nano; Keyway - Non-Keyed; Angle - Straight; Cable Length - ft - 6.5 ft; Cable Length - meters - 2.0 m; Poles - 3-Pole; Wire-Pin Colors - Brown, Blue, Black; Voltage - 60VAC 25VDC; Amps - 4A; Connector Material - TPE Body, Nickel Plated Brass Nut; Cable Type - Yellow PVC, 24 AWG; Connector Mating Size - M8x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Nano-Change