Menu Search
Quick Connect Cable Assemblies Cordset; Single End; Male Mini; 6 Poles; 600VAC/DC; 8A; Yellow; 12 ft.
MOLEX #106000A01F1201

Mini-Change® Cordset; Single End; Male Mini; 6 Poles; 600VAC/DC; 8A; Yellow; 12 ft.

SKU # 78678843716
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single Keyway
Cable Length - ft: 12 ft.
Poles: 6-Pole
Wire-Pin Code: US Color Code
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Operating Temperature: -4° to +221°F (-20° to +105°C)