MOLEX #332021A01F200

Cordset, Double-end; Single Keyway; Straight Male, 90-deg Female; 20 ft. cable

SKU: 78678846427
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Double End Cordset
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight Male, 90-deg Female
Cable Length - ft: 20 ft.
Cable Length - meters: 6.0 m
Poles: 12-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Voltage: 120V AC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 1/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Micro-Change
Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight Male, 90-deg Female; Cable Length - ft - 20.0 ft; Cable Length - meters - 6.0 m; Poles - 12-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Orange, Blue, Wht/Blk, Red/Blk, Grn/Blk, Org/Blk, Blu/Blk, Blk/Wht, Green, Red, White, Black; Voltage - 120VAC; Amps - 4A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1 1/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Application: Home Run Extension Cable for 8 Port Micro-Change MPIS JXN Boxes; Manufacturer Series - Micro-Change
Additional Info: Application: Home Run Extension Cable for 8 Port Micro-Change MPIS JXN Boxes