Menu Search
Search
MOLEX #884030B02M040

Micro-Change Cordset, Double-end; Single Keyway; Straight; 13.12 ft. cable

SKU # 78678890147
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End Cordset
Connector Type: Female-Male
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 13.12 ft.
Cable Length - meters: 4.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, Black, White
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PUR BODY, Nickel Plated Brass Nut
Cable Type: Yellow PUR, 18 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Female-Male; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 13.12 ft; Cable Length - meters - 4.0 m; Poles - 4-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, Blue, Black, White; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PUR BODY, Nickel Plated Brass Nut; Cable Type - Yellow PUR, 18 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -20 deg C to 80 deg C (-4 to 176 deg F); Manufacturer Series - Micro-Change

Additional Info: Operating Temperature: -20 deg C to 80 deg C (-4 to 176 deg F)