Menu Search
Quick Connect Cable Assemblies Cordset, Double-end; Single Keyway; Straight; 12 ft. cable

MOLEX #228020A01F120

Mini-ChangeĀ® Cordset, Double-end; Single Keyway; Straight; 12 ft. cable

SKU #78678844057
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Double End Cordset
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 8-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, White/Black, Black, White, Red, Green, Red/Black
Voltage: 600V AC/DC
Amps: 7A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 8-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Orange, Blue, Wht/Blk, Black, White, Red, Green, Red/Blk; Voltage - 600VAC/DC; Amps - 7A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change