MOLEX #115020A01F1201

Cordset, Double-end; Single Keyway; Straight; 12 ft. cable

SKU: 78678843844
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Double End Cordset
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 5-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Stainless Steel Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Change
Description
Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 5-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - White, Red, Green, Orange, Black; Voltage - 600VAC/DC; Amps - 8A; Connector Material - PVC Body, Stainless Steel Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 7/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change