The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MOLEX #883033A09M010

Micro-Change Cordset, Double-end; Single Keyway; 90 deg; 3.2 ft. cable

SKU # 78678828357
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 3.2 ft.
Cable Length - meters: 1.0 m
Connector Material: TPU Body, Nickel Plated Brass Nut
Application/​Rating - IEC: IP 67
Assembly Type: Double End Cordset
Connector Type: Female-Male Micro
Keyway: Single Keyway
Angle: 90 Degree
Poles: 3-Pole
Wire-Pin Colors: Brown, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)