Menu Search
MOLEX #339023A01F060

Mini-ChangeĀ® Cordset, Double-end; Single Keyway; 90 deg; 6 ft. cable

SKU # 78678844198
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End Cordset
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 9-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, Red/Blk, Grn/Blk, White, Red, Green, Wht/Blk, Black
Voltage: 600V AC/DC
Amps: 7A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 1/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 6.0 ft; Cable Length - meters - 1.8 m; Poles - 9-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Orange, Blue, Red/Blk, Grn/Blk, White, Red, Green, Wht/Blk, Black; Voltage - 600VAC/DC; Amps - 7A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1 1/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change