Menu Search
Quick Connect Cable Assemblies Cordset, 4/18 AWG Yellow TPE Cable, TPE Body

MOLEX #85-1842

Cordset, 4/18 AWG Yellow TPE Cable, TPE Body

SKU #78678837368
Manufacturer Series: 130210
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Cordset
Connector Material: TPE Body
Cable Type: Yellow TPE, 4-18 AWG

Quick Connect Cable Assemblies: Assembly Type - Cordset; Connector Material - TPE Body; Cable Type - Yellow TPE, 4-18 AWG; Manufacturer Series - 130210