Menu Search
Quick Connect Cable Assemblies Assembly, Single-end Cordset; Female connector; 5 Pole; 6 ft. long cable
MOLEX #105000A01F060

Assembly, Single-end Cordset; Female connector; 5 Pole; 6 ft. long cable

SKU # 78172553124
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 5-Pole
Wire-Pin Code: U.S. Color Code
Wire-Pin Colors: Green (Ground), White, Red, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Black Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67, IP 68

Assembly, Single-end Cordset; Female connector; 5 Pole; 6 ft. long cable