Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

SKU: 78859313636
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 300V AC/DC
Amps: 4A
Connector Material: PVC Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 18 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6
Application/Rating - IEC: IP 67
Manufacturer Series: Micro-DC
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro DC; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 16.4 ft; Cable Length - meters - 5.0 m; Poles - 4-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, White, Blue, Black; Voltage - 300VAC/DC; Amps - 4A; Connector Material - PVC Body, Nickel Plated Brass Nut; Cable Type - Yellow PVC, 18 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6; Application/Rating - IEC - IP 67; Manufacturer Series - Micro-DC