You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LUMBERG AUTOMATION #RKWT4-633/5M

Cordset, Single-End; Single Keyway; 90 deg; 16.4 ft. cable

SKU # 78873885302 Manufacturer Series: RKWT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC
Amps: 4A
Connector Material: PUR Body, Nickel Plated CuZn Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67

Cordset; Single End; 4-Poles; Female Connector; Single Keyway; 16.40 ft Length Yellow PVC, 22 AWG Cable; 90-deg Angle; 250VAC; 4A; Brown, White, Blue, Black Wire-Pin; PUR Body, Nickel Plated CuZn Nut; M12x1 Connector