You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #MINS2312

Wiring Device-Kellems Single End Cordset, 3P, Male Micro, Dual, 6.7 ft. L Cable

SKU # 78358522558
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Male Micro
Keyway: Dual
Angle: Straight
Cable Length - ft: 6.7 ft.
Cable Length - meters: 2m
Poles: 3
Wire-Pin Colors: Brown, Blue, Black
Voltage: 300V AC/DC
Amps: 5 A
Connector Material: Glass Filled Polyurethane Body, Black Nylon 6/6 Nut
Cable Type: Black PVC Jacket, 22 AWG
Connector Mating Size: 1/2-20 UNF
Application/​Rating - NEMA: NEMA 4, 4X, 12, 13
Application/​Rating - IEC: IP66